Beli safety googles di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jason Safety Goggles (Kacamata Safety)
    Mulai

    Rp35.900

    Jason Safety Goggles (Kacamata Safety)
    atribut:
    • Type: GB 005
    • Certificate: CE Standard
  2. TOTAL Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp19.900

    TOTAL Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    - Light weight, comfortable to wear, wide visual field - Packed by double blister
    atribut:
    • Material: PC
  3. Adiluc Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp28.900

    Adiluc Safety Goggles (Kacamata Safety Goggle)
    atribut:
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Frame Material: Thermoplastic Rubber
    • Standard: ANSI Z87.1-2010
  4. C-Mart Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp20.900

    C-Mart Safety Goggles (Kacamata Safety Goggle)
    atribut:
    • Material: Polycarbonate
  5. OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp179.900

    OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.
    atribut:
    • UNSPSC: 31201514
    • Backing Material: PTFE
    • Brand & Series: OATEY Yellow Gas Line
    • Color: Yellow
    • For Fluid Type: Air; Fuels; LP Gas; Natural Gas; Steam; Water
    • For Material Type: ABS, Aluminium, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
    • For Maximum Thread Diameter: 1-1/2
    • Maximum Linear Density (g/cc): 1.5
    • Maximum Operating Pressure for Gases (psi): 100
    • Maximum Operating Temperature (°F): 500
    • Minimum Linear Density (g/cc): 1.25
    • Minimum Operating Temperature (°F): -450
    • Overall Length (ft): 21
    • Overall Width: 1/2
    • Series: Yellow Gas Line
    • Specific Sealing Application: For Gas
    • Standards: AGA 3226; CAN/ULC-S642; ISO 9001; MIL-T-27730A; OSHA 29 CFR 1910.1200(c); UL 31 RO
    • Tape Type: Pipe Thread Sealant Tape
    • Thickness (in): 0.004
  6. CIG Safety/Protection Glasses Cleopatra (Kacamata Safety)
    Mulai

    Rp29.900

  7. LEOPARD Safety/Protection Goggle (Kacamata Safety)
    Mulai

    Rp149.900

    LEOPARD Safety/Protection Goggle (Kacamata Safety)
    atribut:
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Frame Material: Thermoplastic Rubber
    • Anti Scratch: Yes
    • Chemical Splash Impact Resistant: Yes
    • Standard: ANSI Z87.1-2010
    • Anti Fog : Yes
  8. Green Leaf Industrial Goggles (Kacamata Safety Goggle)
    Mulai

    Rp53.900

    Green Leaf Industrial Goggles (Kacamata Safety Goggle)
    atribut:
    • Dimensions (mm): 175x70x77
  9. 3M Impact Safety Goggle (Kacamata Safety Goggle)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  10. 3M Goggles 334AF (Kacamata Safety Goggle)
    Mulai

    Rp99.900

    3M Goggles 334AF (Kacamata Safety Goggle)
    Deskripsi:
    A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.
    atribut:
    • Standard: ANSI standard product (Z87.1)
    • Shape: Goggles type
    • Type: Can be used with glasses
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
    • Material (Lens): Polycarbonate
    • Material (Frame): Vinyl
    • Function: UV protection, glasses and masks can be used together
    • Band Material: Polyisoprene
    • TRUSCO Number: 344-6999
  11. UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)
    Mulai

    Rp289.900

  12. KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    17%
    Rating:
    98% of 100
    (12)
    Mulai

    Rp38.900

    KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    Deskripsi:
    Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
  13. HAIDAR Harness
    Mulai

    Rp969.900

    HAIDAR Harness
    Deskripsi:
    - Ideal Combination of Fall Arrest, Work Position, Rescue Application and Rope Access.- Soft Padding On Shoulder, Waist And Leg Straps For Extended Comfort.Specification:- One Chest and One D-Ring Ring for Fall Arrest.- One D-Ring at waist level for strap access.- Two Rings Lateral for Working Position.- Adjustable shoulder, thigh-strap and waist belt.
    atribut:
    • Standard: EN 361:2002, EN 358:2000 and EN 813
    • Physical Parameters Size: Standard
  14. Interlock Protective Vistor for 2pcs Safety Googles Plastic
    Mulai

    Rp1.599.900

  15. TRUSCO Safety Goggle (Kacamata Safety Goggle)
    Mulai

    Rp59.900

    TRUSCO Safety Goggle (Kacamata Safety Goggle)
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
  16. KRISBOW Goggle Impact (Kacamata Safety)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

Daftar Harga safety googles Terbaru October 2026
Jason Safety Goggles (Kacamata Safety)Rp35.900
TOTAL Safety Goggles (Kacamata Safety Goggle)Rp19.900
Adiluc Safety Goggles (Kacamata Safety Goggle)Rp28.900
C-Mart Safety Goggles (Kacamata Safety Goggle)Rp20.900
OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp179.900
CIG Safety/Protection Glasses Cleopatra (Kacamata Safety)Rp29.900
LEOPARD Safety/Protection Goggle (Kacamata Safety)Rp149.900
Green Leaf Industrial Goggles (Kacamata Safety Goggle)Rp53.900
3M Impact Safety Goggle (Kacamata Safety Goggle)Rp159.900
XANDER Safety/Protection Glasses New (Kacamata Safety)Rp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)